Check Availability
  • CONTENDER GLOVES 

    Contender Cut-Resistant Gloves, String Knit Poly / Glass / Aramid Fiber Material, Yellow, Glove Size

  • Item # 32HP91
  • Mfr. Model # SPGRK/S
Contender Cut-Resistant Gloves, String Knit Poly / Glass / Aramid Fiber Material, Yellow, Glove Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32HP91
Mfr. Model # SPGRK/S
UNSPSC #46181504
Shipping Weight 0.2 lbs
Country of Origin Canada *
Item Contender Cut-Resistant Gloves
Material String Knit Poly / Glass / Aramid Fiber
Glove Coating Material Uncoated
Color Yellow
Glove Size S
Glove Coating Coverage None
Gauge 7
Application Automotive Assembly, Metal Fabrication, Sheet Metal
Glove Coating Finish None
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms