Check Availability
  • CONRADER 

    Brass Air Safety Valve with Soft Seat Valve Type

  • Item # 15X918
  • Mfr. Model # SRV530-1/2-225
Brass Air Safety Valve with Soft Seat Valve Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15X918
Mfr. Model # SRV530-1/2-225
UNSPSC #40141604
Catalog Page 2580
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Air Safety Valve
Valve Type Soft Seat
(M)NPT Inlet (In.) 1/2
Preset Setting (PSI) 225
Rated CFM @ Set Pressure 878
Max. Temp. (F) 250
Body Material Brass
Seal Silicone
Spring 17-7 SS
Standards ASME/CRN
Application Air
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms