Fixed Bore V-Belt Pulleys For 4L, 5L, A, B Section

CONGRESS

Fixed Bore V-Belt Pulleys For 4L, 5L, A, B Section

$23.57 - $54.75

Technical Specs
Pulley Type Variable Pitch V-Belt Pulley
Number of Grooves 1
Pulley Bore Type Fixed Bore
For V-Belt Section 4L5LAB
Pulley Material Die Cast Zamak 3
Bushing Required None

Show More Technical Specs Show Less Technical Specs

18 Products

Show All Selected Filters Show Less Selected Filters
Image Item # Pulley Outside Dia. Pulley Bore Dia. Industry Number
5/8" Fixed Bore Variable Pitch V-Belt Pulley, For V-Belt Section: 4L, 5L, A, B 3LC303LC30 4.50"  5/8"   
Web Price
$54.70 / each
5/8" Fixed Bore Variable Pitch V-Belt Pulley, For V-Belt Section: 4L, 5L, A, B 54XM9754XM97 4.50"  5/8"  VP450X062KW 
Web Price
$54.75 / each