Check Availability
  • CONGRESS 

    5/8" or 1/2" Fixed Bore Stepped V-Belt Pulley, For V-Belt Section: 4L, A

  • Item # 3LC25
  • Mfr. Model # SCA600-3X062KW
5/8" or 1/2" Fixed Bore Stepped V-Belt Pulley, For V-Belt Section: 4L, A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CONGRESS DRIVES stepped V-belt pulley features bore and grooves machined together for high concentricity. Use in pairs (1 inverted), in any combination, for effective speed regulation.

• Will fit a 5/8"- or 1/2"-dia. shaft
• Designed for use with 4L or A Type V-belts
• Pitch dia. is 0.15" less than outside dia.
• Zamak/zinc alloy
• Solid construction
• Includes reducer bushing
Show More Close
 

Technical Specifications

Item # 3LC25
Mfr. Model # SCA600-3X062KW
UNSPSC #31171804
Catalog Page 107
Shipping Weight 2.3 lbs
Country of Origin USA *
Pulley Type Stepped V-Belt Pulley
For V-Belt Section 4L, A
Number of Grooves 3
Pulley Outside Dia. 4.00", 5.00", 6.00"
Pulley Bore Type Fixed Bore
Pulley Bore Dia. 5/8" or 1/2"
Pulley Material Die Cast Zamak 3
Bushing Required None
Fits Shaft Dia. 5/8" or 1/2"
Construction Solid
Set Screw Included Yes
Includes Reducer Bushing
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close