Check Availability
  • V-Belt Pulleys
  • CONGRESS 

    5/8" Fixed Bore Variable Pitch V-Belt Pulley, For V-Belt Section: 4L, 5L, A, B

  • Item # 3LC28
  • Mfr. Model # VP400X062KW
5/8" Fixed Bore Variable Pitch V-Belt Pulley, For V-Belt Section: 4L, 5L, A, B
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Variable-Pitch Adjustable Die-Cast Sheaves
• Zamak/zinc alloy Solid construction
Precision-machined threaded mating sections provide as much as 30% downward adjustment in pitch dia. for setting precise speed. Furnished with socket-head setscrews.
Show More Close
 

Technical Specifications

Item # 3LC28
Mfr. Model # VP400X062KW
UNSPSC #31171804
Catalog Page 109
Shipping Weight 1.85 lbs
Country of Origin USA *
Pulley Type Variable Pitch V-Belt Pulley
For V-Belt Section 4L, 5L, A, B
Number of Grooves 1
Pulley Outside Dia. 4.00"
Pulley Bore Type Fixed Bore
Pulley Bore Dia. 5/8"
Pulley Material Die Cast Zamak 3
Bushing Required None
Fits Shaft Dia. 5/8"
4L or A Belt Pitch Dia. 2.9" to 3.9"
5L or B Belt Pitch Dia. 3.2" to 4.0"
Construction Solid
Keyway Size Type 0.187" x 0.093"
Set Screw Included Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In