Check Availability
  • Disposable Lids
  • CONEX GALAXY 

    9 to 20 fl. oz. Plastic Flat, Straw Slot Cold Cup Lid, Clear, 1000 PK

  • Item # 23UC25
  • Mfr. Model # 662TS
9 to 20 fl. oz. Plastic Flat, Straw Slot Cold Cup Lid, Clear, 1000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23UC25
Mfr. Model # 662TS
UNSPSC #52151504
Shipping Weight 6.06 lbs
Country of Origin USA *
Disposable Lid Type Flat, Straw Slot
Disposable Foodware Color Clear
Disposable Foodware Capacity 9 oz., 20 oz.
Basic Foodware Material Plastic
For Use With Mfr. No. TP9R, TP12, TR16, TN20, TN22, RTP9R, RTP12, RTN20, RTP9RBARE, RTP12BARE, RTN20BARE, P12S, P12SB, P12SR, P12SW, P20, P20W
Fits Cup No. Mfr. No. TP9R, TP12, TR16, TN20, TN22, RTP9R, RTP12, RTN20, RTP9RBARE, RTP12BARE, RTN20BARE, P12S, P12SB, P12SR, P12SW, P20, P20W
Secondary Foodware Material Polystyrene
Item Cold Cup Lid
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In