This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CONDOR 

    Anti-Fog Safety Glasses , Espresso Lens Color

  • Item # 22ED45
  • Mfr. Model # 22ED45
Anti-Fog Safety Glasses , Espresso Lens Color

See alternate products available online.

Product Details

These safety glasses feature a wraparound frame design for fuller protection.
Show More Close
 

Technical Specifications

Item # 22ED45
Mfr. Model # 22ED45
UNSPSC #46181802
Catalog Page 1651
Shipping Weight 0.08 lbs
Country of Origin China *
Item Safety Glasses
Gender Unisex
Lens Color Espresso
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9%
Includes Soft Rubber Temple Ends
Standards ANSI Z87.1-2010
* This product's country of origin is subject to change

Welcome Sign In