Check Availability
  • CONDOR 

    Yellow Steel Group Lockout Box, Max. Number of Padlocks: 13, 6" x 10"

  • Item # 48LU41
  • Mfr. Model # 48LU41
Yellow Steel Group Lockout Box, Max. Number of Padlocks: 13, 6" x 10"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With space for up to 13 padlocks (available separately) this group lock box helps to ensure safety on large lockout projects. The box encloses keys for locked-out devices, and each employee on the lockout project can attach his/her own padlock until the project is complete. Once all of the padlocks have been removed, the team will know the lockout project is complete, and the keys can be accessed again. The box also features an inner shelf for extra security, which prevents keys from bing dropped if the box is moved during use. Corrosion-resistant, 18-ga. stainless steel construction, with highly-visible, weather-resistant, baked enamel finish. Commit to using proper lockout/tagout (LOTO) practices and procedures to help protect employees from serious and fatal injuries.
Show More Close
 

Technical Specifications

Item # 48LU41
Mfr. Model # 48LU41
UNSPSC #46171511
Shipping Weight 3.85 lbs
Country of Origin India *
Item Group Lockout Box
Max. Number of Padlocks 13
Door Type Hinged
Color Yellow
Portable Yes
Box Material Steel
Height 6"
Width 10"
Depth 4"
Wall Mounting No
Number of Key Hooks 0
Legend Group Lock Box
Padlock Shackle Max. Dia. 3/8"
Lockout Visibility No
Includes (12) Lock Holes On Lid Plus (1) Lockable Clasp On Front
Standards OSHA 1910.147
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms