This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CONDOR 

    Yellow/Green with Silver Stripe Traffic Vest, ANSI 2 Closure, 2XL

  • Item # 4CWF5
  • Mfr. Model # 4CWF5
Yellow/Green with Silver Stripe Traffic Vest, ANSI 2 Closure, 2XL

See alternate products available online.

Product Details

Vests are made of quick-drying CoolDry® fabric that increases airflow and minimizes moisture for a comfortable fit in warm conditions. 2-Tone Vests have contrasting color schemes and 3M™ Scotchlite™ stripes to help make you more visible, day or night. 3M™ Comfort Trim improves moisture vapor transmission to help keep you dryer and cooler in the heat. 1 inside pocket.
Show More Close
 

Technical Specifications

Item # 4CWF5
Mfr. Model # 4CWF5
UNSPSC #46181507
Shipping Weight 0.38 lbs
Country of Origin China *
Item Hi-Visibility Vest
ANSI Class 2
Vest Size 2XL
Traffic Safety Vest Color Yellow/Green
Fits Chest Size 62"
Stripe Color Silver
Vest Material Polyester
Vest Stripe Color Family Orange/Red and Silver
Vest Length 30"
Number of Pockets (Inside) 1
Number of Pockets (Outside) 0
Features 360 Degrees of Visibility, Contrast Orange Trim
Standards Meets ANSI/ISEA 107/2004
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms