Check Availability
  • CONDOR 

    Yellow/Green, Orange/Red/Silver, Traffic Vest, Zipper, L

  • Item # 11K776
  • Mfr. Model # 11K776
Yellow/Green,  Orange/Red/Silver,  Traffic Vest,  Zipper,  L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Polyester mesh material is lightweight and breathable. Reflective edging improves low-light visibility.
Show More Close
 

Technical Specifications

Item # 11K776
Mfr. Model # 11K776
UNSPSC #46181507
Shipping Weight 0.7 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class 2
Vest Size L
Traffic Safety Vest Color Yellow/Green
Fits Chest Size 44" to 46"
Gender Unisex
Stripe Color Silver
Vest Material Polyester Mesh
Vest Closure Type Zipper
ATPV Rating Not Rated
Vest Stripe Color Family Orange/Red/Silver
Back Stripe Pattern U-Block
Vest Length 25"
Number of Pockets (Inside) 2
Number of Pockets (Outside) 4
Number of Pockets with Closure 3
Features Reinforced Webbing, Brilliant Trim Reflective Edging, and Grommets
Standards ANSI/ISEA 107-2010
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In