Check Availability
  • CONDOR 

    Winter Liners, Red, Acrylic, Universal, PR

  • Item # 4T496
  • Mfr. Model # 4T496
Winter Liners, Red, Acrylic, Universal, PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Winter glove liners are for wearing underneath another pair of gloves, to improve comfort and dexterity. The acrylic nylon blend is made to hold in the warmth in cold environments.
Show More Close
 

Technical Specifications

Item # 4T496
Mfr. Model # 4T496
UNSPSC #46181504
Shipping Weight 0.1 lbs
Country of Origin China *
Item Winter Glove Liners
Size Universal
Length 9-1/4"
Material Acrylic
Color Red
* This product's country of origin is subject to change

Compliance and Restrictions