Check Availability
  • CONDOR 

    Winger Scratch-Resistant Safety Glasses, Silver Mirror Lens Color

  • Item # 4VAZ6
  • Mfr. Model # 4VAZ6
Winger  Scratch-Resistant Safety Glasses, Silver Mirror Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The integrated side shields on these glasses provide additional protection from flying particulate. The metal alloy temples have nonslip rubber head grips to keep your glasses in place throughout the day.
Show More Close
 

Technical Specifications

Item # 4VAZ6
Mfr. Model # 4VAZ6
UNSPSC #46181802
Catalog Page 1647
Shipping Weight 0.08 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Winger(TM)
Gender Unisex
Lens Color Silver Mirror
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Silver
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Red
Temple Style Hybrid
Photochromatic Lens No
Metal Detectable Yes
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms