Check Availability
  • CONDOR 

    Winger Scratch-Resistant Safety Glasses , Indoor/Outdoor Lens Color

  • Item # 1VT98
  • Mfr. Model # 1VT98
Winger  Scratch-Resistant Safety Glasses , Indoor/Outdoor Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The integrated side shields on these glasses provide additional protection from flying particulates. To keep your glasses in place throughout the day, the metal alloy temples feature nonslip rubber head grips.
Show More Close
 

Technical Specifications

Item # 1VT98
Mfr. Model # 1VT98
UNSPSC #46181802
Catalog Page 1650
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Winger(TM)
Gender Unisex
Lens Color Indoor/Outdoor
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Chrome
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Hybrid
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In