Check Availability
  • CONDOR 

    White Tacky Mat Replacement Pads, 4 PK

  • Item # 30CM60
  • Mfr. Model # 30CM60
White Tacky Mat Replacement Pads, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30CM60
Mfr. Model # 30CM60
UNSPSC #46182105
Shipping Weight 9.8 lbs
Country of Origin South Korea *
Item Tacky Mat Replacement Pads
Mat Color White
Mat Width 24"
Mat Length 30"
Mat Environment Indoor/Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In