Check Availability
  • CONDOR 

    Welding Gloves, Stick, 14", L, PR

  • Item # 5T184
  • Mfr. Model # 5T184
Welding Gloves, Stick, 14", L, PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Thick, heavy-duty CondorĀ® stick welding gloves with welted fingers protect your hands from burns, sparks, and high-heat injuries. 5" gauntlet cuffs provide additional wrist protection. Cowhide leather for excellent abrasion resistance, breathability, and thermal protection when stick welding. Gunn cut with straight thumb and full leather back.
Show More Close
 

Technical Specifications

Item # 5T184
Mfr. Model # 5T184
UNSPSC #46181504
Catalog Page 1704
Shipping Weight 0.8 lbs
Country of Origin China *
Item Welding Gloves
Welding Glove Application Stick
Leather Palm Material Cowhide
Glove Back Material Cowhide
Glove Length 14"
Glove Leather Grade A
Thumb Style Straight
Glove Cut Gunn
Glove Color Family Red
Cuff Gauntlet
Glove Size L
Hand Left and Right
Color Russet
Cuff Material Cowhide
Design Full Leather Back
Leather Palm Type Split
Lining Material Cotton
Stitching Material Kevlar(R)
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms