Check Availability
  • CONDOR 

    Welding Glove, Stick, 14", XL

  • Item # 4NHD2
  • Mfr. Model # 4NHD2
Welding Glove, Stick, 14", XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Thick, heavy-duty CondorĀ® stick welding gloves with welted fingers protect your hands from burns, sparks, and high-heat injuries. Gauntlet cuffs provide additional wrist protection. Cowhide leather for excellent abrasion resistance, breathability, and thermal protection when stick welding. Cotton/fleece lining. Gunn cut with wing, left hand only.
Show More Close
 

Technical Specifications

Item # 4NHD2
Mfr. Model # 4NHD2
UNSPSC #46181504
Catalog Page 1704
Shipping Weight 0.67 lbs
Country of Origin China *
Item Welding Glove
Welding Glove Application Stick
Leather Palm Material Cowhide
Glove Back Material Cowhide
Glove Length 14"
Glove Leather Grade B, C
Thumb Style Wing
Glove Cut Gunn
Glove Color Family Neutral
Cuff Gauntlet
Glove Size XL
Hand Left Only
Color Natural
Cuff Material Cowhide
Design Flame Retardant
Leather Palm Type Split
Lining Material Cotton
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms