Check Availability
  • CONDOR 

    Welding Glove, Stick, 14", L

  • Item # 4NHD1
  • Mfr. Model # 4NHD1
Welding Glove, Stick, 14", L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Thick, heavy-duty CondorĀ® stick welding gloves with welted fingers protect your hands from burns, sparks, and high-heat injuries. Gauntlet cuffs provide additional wrist protection. Cowhide leather for excellent abrasion resistance, breathability, and thermal protection when stick welding. Cotton/fleece lining. Gunn cut with wing, left hand only.
Show More Close
 

Technical Specifications

Item # 4NHD1
Mfr. Model # 4NHD1
UNSPSC #46181504
Catalog Page 1704
Shipping Weight 0.71 lbs
Country of Origin China *
Item Welding Glove
Welding Glove Application Stick
Leather Palm Material Cowhide
Glove Back Material Cowhide
Glove Length 14"
Glove Leather Grade B, C
Thumb Style Wing
Glove Cut Gunn
Glove Color Family Neutral
Cuff Gauntlet
Glove Size L
Hand Left Only
Color Natural
Cuff Material Cowhide
Design Flame Retardant
Leather Palm Type Split
Lining Material Cotton
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms