Check Availability
  • CONDOR 

    Welding Gloves, TIG, 12", M, PR

  • Item # 31KY86
  • Mfr. Model # 31KY86
Welding Gloves, TIG, 12", M, PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® tig welding gloves are made with thin kidskin leather for superior feel and dexterity with light burn, spark, and heat resistance. 4" gauntlet cuffs for additional wrist protection. Gunn cut with straight thumb.
Show More Close
 

Technical Specifications

Item # 31KY86
Mfr. Model # 31KY86
UNSPSC #46181504
Catalog Page 1704
Shipping Weight 0.33 lbs
Country of Origin China *
Item Welding Gloves
Welding Glove Application TIG
Leather Palm Material Goatskin
Glove Back Material Kidskin
Glove Length 12"
Glove Leather Grade A, B
Thumb Style Straight
Glove Cut Gunn
Glove Color Family White
Cuff Hemmed
Glove Size M
Hand Left and Right
Color Pearl/Gold
Cuff Material Cowhide
Design Flame Retardant
Leather Palm Type Grain
Lining Material Unlined
Stitching Material Kevlar(R)
* This product's country of origin is subject to change

Welcome Sign In