Check Availability
  • CONDOR 

    Welding Gloves,TIG,11-3/4",XL,PR

  • Item # 2MGC5
  • Mfr. Model # 2MGC5
Welding Gloves,TIG,11-3/4",XL,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® tig welding gloves are constructed with thinner leather for a more comfortable feel and improved hand and finger dexterity while still protecting you from light burns, sparks, and heat-related injuries. A 3" gauntlet cuff extends higher on to your wrist for additional protection. Features soft and pliable goatskin for extra durability when TIG welding. Gunn cut with wing thumb.
Show More Close
 

Technical Specifications

Item # 2MGC5
Mfr. Model # 2MGC5
UNSPSC #46181504
Catalog Page 1704
Shipping Weight 0.48 lbs
Country of Origin India *
Item Welding Gloves
Welding Glove Application TIG
Leather Palm Material Cowhide
Glove Back Material Goatskin
Glove Length 11-3/4"
Glove Leather Grade A
Thumb Style Wing
Glove Cut Gunn
Glove Color Family White
Cuff Gauntlet
Glove Size XL
Hand Left and Right
Color Pearl
Cuff Material Cowhide
Design Reinforced Palm, Index Finger and Thumb
Leather Palm Type Split
Lining Material Unlined
Stitching Material Kevlar(R)
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms