Check Availability
  • CONDOR 

    Welding Gloves,TIG,12-3/4",XL,PR

  • Item # 2MGC4
  • Mfr. Model # 2MGC4
Welding Gloves,TIG,12-3/4",XL,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® tig welding gloves are made with thinner pigskin leather for superior feel and dexterity with light burn, spark, and heat resistance. 4" gauntlet cuffs for additional wrist protection. Gunn cut with straight thumb.
Show More Close
 

Technical Specifications

Item # 2MGC4
Mfr. Model # 2MGC4
UNSPSC #46181504
Catalog Page 1704
Shipping Weight 0.35 lbs
Country of Origin China *
Item Welding Gloves
Welding Glove Application TIG
Leather Palm Material Pigskin
Glove Back Material Pigskin
Glove Length 12-3/4"
Glove Leather Grade A, B
Thumb Style Straight
Glove Cut Gunn
Glove Color Family Yellow
Cuff Gauntlet
Glove Size XL
Hand Left and Right
Color Yellow
Cuff Material Pigskin
Design Reinforced Straight Thumb For Superior Grip
Leather Palm Type Grain
Lining Material Cotton, Foam
Stitching Material Kevlar(R)
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms