Check Availability
  • CONDOR 

    Welding Gloves, TIG, 11-3/4", L, PR

  • Item # 1AD18
  • Mfr. Model # 1AD18
Welding Gloves, TIG, 11-3/4", L, PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

CondorĀ® tig welding gloves are constructed with thinner leather for a more comfortable feel and improved hand and finger dexterity while still protecting you from light burns, sparks, and heat-related injuries. A 3" gauntlet cuff extends higher on to your wrist for additional protection. Features soft and pliable goatskin for extra durability when TIG welding. Gunn cut with wing thumb.
Show More Close
 

Technical Specifications

Item # 1AD18
Mfr. Model # 1AD18
UNSPSC #46181504
Catalog Page 1704
Shipping Weight 0.49 lbs
Country of Origin Pakistan *
Item Welding Gloves
Welding Glove Application TIG
Leather Palm Material Cowhide
Glove Back Material Goatskin
Glove Length 11-3/4"
Glove Leather Grade A
Thumb Style Wing
Glove Cut Gunn
Glove Color Family White
Cuff Gauntlet
Glove Size L
Hand Left and Right
Color Pearl
Cuff Material Goatskin
Design 3-D
Leather Palm Type Grain
Lining Material Unlined
Stitching Material Kevlar(R)
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms