Check Availability
  • CONDOR 

    Weapons, Devices or Substances, No Header, Plastic, 10" x 7", With Mounting Holes

  • Item # 449L28
  • Mfr. Model # 449L28
Weapons, Devices or Substances, No Header, Plastic, 10" x 7", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449L28
Mfr. Model # 449L28
UNSPSC #55121704
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Weapons, Devices or Substances
Height 10"
Width 7"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Header Background Color Black
Legend No Firearms Or Weapons Allowed On This Property
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms