Check Availability
  • CONDOR 

    Weapons, Devices or Substances, Notice, Aluminum, 7" x 10", With Mounting Holes

  • Item # 35FY69
  • Mfr. Model # 35FY69
Weapons, Devices or Substances, Notice, Aluminum, 7" x 10", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For indoor and outdoor use, this abrasion- and chemical-resistant sign puts important information right where you want it.
Show More Close
 

Technical Specifications

Item # 35FY69
Mfr. Model # 35FY69
UNSPSC #55121718
Shipping Weight 0.26 lbs
Country of Origin USA *
Item Notice Sign
Sign Subject Matter Weapons, Devices or Substances
Height 7"
Width 10"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Notice
Header Legend Color White
Header Background Color Blue
Legend No Firearms Allowed On Premises
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant Yes
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
* This product's country of origin is subject to change

Compliance and Restrictions