Check Availability
  • CONDOR 

    Wasko Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color

  • Item # 1FYY1
  • Mfr. Model # 1FYY1
Wasko  Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color Safety Glasses,Indoor/Outdoor Safety Glasses,Indoor/Outdoor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a 1-piece molded frame and lens, these wraparound safety glasses offer comfort and protection with soft temple pads.
Show More Close
 

Technical Specifications

Item # 1FYY1
Mfr. Model # 1FYY1
UNSPSC #46181802
Catalog Page 1648
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Wasko(TM)
Gender Unisex
Lens Color Indoor/Outdoor
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Black/Clear
Eyewear Size Universal
Frame Material Polycarbonate/Rubber
Lens Material Polycarbonate
Temple Color Clear
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes Soft Rubber Temple Ends
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms