Check Availability
  • CONDOR 

    Wasko Mini Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 4VCD7
  • Mfr. Model # 4VCD7
Wasko  Mini Scratch-Resistant Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This wraparound design gives a near total seal of the eye orbit for the highest level of protection. The 1-pc. molded frame and lens features padded flexible bayonet temples to reduce pressure on the area behind the ears, while the full-length nonslip temple sleeves grip the head.
Show More Close
 

Technical Specifications

Item # 4VCD7
Mfr. Model # 4VCD7
UNSPSC #46181802
Catalog Page 1648
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Wasko(TM) Mini
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Clear
Eyewear Size Narrow
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms