Check Availability
  • CONDOR 

    Wasko Anti-Fog Safety Glasses, Gray Lens Color

  • Item # 4VCH2
  • Mfr. Model # 4VCH2
Wasko  Anti-Fog Safety Glasses, Gray Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a 1-piece molded frame and lens, these wraparound safety glasses offer comfort and protection. They also feature soft temple pads, lightweight style, and wraparound design for a near total seal of the eye orbit. A scratch-resistant coating helps to keep the lenses clear after repeated use. Lenses help to block up to 99.9% of ultraviolet rays.
Show More Close
 

Technical Specifications

Item # 4VCH2
Mfr. Model # 4VCH2
UNSPSC #46181802
Catalog Page 1648
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Wasko(TM)
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Gray
Eyewear Size Universal
Frame Material Polycarbonate/Rubber
Lens Material Polycarbonate
Temple Color Gray
Temple Style Flexible
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes Soft Rubber Temple Ends
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms