Check Availability
  • CONDOR 

    Vehicle or Driver Safety, Caution, Aluminum, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 485K86
  • Mfr. Model # 485K86
Vehicle or Driver Safety, Caution, Aluminum, 10" x 14", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 485K86
Mfr. Model # 485K86
UNSPSC #55121704
Shipping Weight 0.43 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Vehicle or Driver Safety
Height 10"
Width 14"
Thickness 0.032"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Caution
Header Legend Color Black
Header Background Color Yellow
Legend WATCH OUT FOR TRUCKS. ACCIDENT MAY CAUSE INJURY.
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 140 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.178(c)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms