Check Availability
  • CONDOR 

    Vehicle or Driver Safety, Danger, Fiberglass, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 477H57
  • Mfr. Model # 477H57
Vehicle or Driver Safety, Danger, Fiberglass, 10" x 14", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 477H57
Mfr. Model # 477H57
UNSPSC #55121710
Shipping Weight 0.588 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Vehicle or Driver Safety
Height 10"
Width 14"
Thickness 0.060"
Sign Material Fiberglass
Sign Mounting Style With Mounting Holes
Header Danger
Header Legend Color White
Header Background Color Black, Red, White
Legend DRIVE SLOWLY
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 212 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.178(n)(4)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms