Check Availability
  • CONDOR 

    Valve Lockout, Polyethylene

  • Item # 48LU37
  • Mfr. Model # 48LU37
Valve Lockout, Polyethylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cylinder lockout is designed to help increase safety during lockout situations by securing propane and other air/gas operated tanks from use. It can accommodate up to 3 padlocks (available separately). It is constructed with highly visible red Polyethylene and labeled "CYLINDER LOCKOUT."
Show More Close
 

Technical Specifications

Item # 48LU37
Mfr. Model # 48LU37
UNSPSC #46171511
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Valve Lockout
Color Red
Material Polyethylene
Includes Instruction Label
Standards OSHA 1910.147
Padlock Shackle Max. Dia. 9/16"
Max. Number of Padlocks 3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms