Check Availability
  • CONDOR 

    Rain Coat, High Visibility: No, ANSI Class: Unrated, PVC, M, Yellow/Green

  • Item # 4PCW6
  • Mfr. Model # 4PCW6
Rain Coat, High Visibility: No, ANSI Class: Unrated, PVC, M, Yellow/Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bright, highly visible rainwear with 2" reflective tape helps you be seen and stay dry in inclement weather. Reversible Raincoat has zipper and snap front with double-stitched seams. Lime side has 2" silver reflective stripes.
Show More Close
 

Technical Specifications

Item # 4PCW6
Mfr. Model # 4PCW6
UNSPSC #46181525
Shipping Weight 2.7 lbs
Country of Origin China *
Rainwear Style Rain Coat
High Visibility No
Rainwear ANSI Class Unrated
Rainwear Size M
Rainwear Color Yellow/Green
Rainwear Primary Material PVC
Hood Style None
Hood Included No
Number of Pockets (Inside) 0
Number of Pockets (Outside) 2
Rainwear Closure Type Snaps, Zipper
Rainwear Cuff Style Snap
Fits Chest Size 52"
Gender Unisex
Jacket Length 48"
Seam Style Stitched/Taped
* This product's country of origin is subject to change

Compliance and Restrictions

View the Certificate of Conformity  for this item. (PDF)
This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms