Check Availability
  • CONDOR 

    Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar® Lining, Yellow, S, PR 1

  • Item # 6AL25
  • Mfr. Model # 6AL25
Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar® Lining, Yellow, S, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These uncoated, Kevlar® gloves feature seamless knit construction to protect hands without sacrificing comfort or dexterity. The Kevlar® knit will not melt, ignite, or conduct electricity. It also provides light-duty cut protection and helps to protect hands from sharp edges of metals, ceramics, glass, and other materials. Use as gloves or glove liners in industrial applications that require extra protection, such as carpentry, drywall, roofing, assembly, general material handling, shipping and receiving, and handling cartons and packaging.
Show More Close
 

Technical Specifications

Item # 6AL25
Mfr. Model # 6AL25
UNSPSC #46181504
Catalog Page 1678
Shipping Weight 0.03 lbs
Country of Origin China *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 2
ANSI/ISEA Abrasion Level 1
ANSI/ISEA Puncture Level 0
Glove Coating Material Uncoated
Glove Lining Material - Cut Resistant Kevlar(R)
Suggested Use Environment Dry
Series Condor
Glove Size S
Puncture Resistant No
Palm Material Kevlar(R)
Color Yellow
Cuff Knit
Glove Coating Coverage None
Glove Coating Finish None
Glove Cut Clute
Glove Hand Style Left and Right
Glove Length 9"
Application General Purpose
Abrasion Resistant Yes
ANSI Abrasion Cycles Greater Than 100
ANSI Cut Grams Greater Than 500
ANSI Puncture Newtons Less Than 9
Finger Material Kevlar(R)
Gauge 13
Knuckle Padding Material Kevlar(R)
Standards ANSI 105, EN388
Stitching Material Kevlar(R)
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms