Check Availability
  • Cut-Resistant Gloves
  • CONDOR 

    Uncoated, Cut Resistant Gloves, M, 4 ANSI/ISEA Cut Level, Gray, 1 PR

  • Item # 49AD98
  • Mfr. Model # 49AD98
Uncoated,  Cut Resistant Gloves,  M,  4 ANSI/ISEA Cut Level,  Gray,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Midweight, uncoated CondorĀ® cut-resistant gloves for food processing environments offer comfort and puncture, cut, and abrasion resistance for detailed tasks such as restaurant/deli prep, knife and blade sharpening, and processing poultry, meat, fish, and other food. They're also good to have along to protect your hands while fishing.
Show More Close
 

Technical Specifications

Item # 49AD98
Mfr. Model # 49AD98
UNSPSC #46181504
Catalog Page 1679
Shipping Weight 0.1 lbs
Country of Origin China *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 4
ANSI/ISEA Abrasion Level 3
ANSI/ISEA Puncture Level 0
Glove Coating Material Uncoated
Glove Lining Material - Cut Resistant HPPE
Suggested Use Environment Food Processing
Series Condor
Glove Size M
Puncture Resistant Yes
Palm Material HPPE/Glass Fiber
Color Gray
Cuff Knit
Glove Coating Coverage None
Glove Coating Finish None
Glove Cut Clute
Glove Hand Style Left and Right
Glove Length 9-1/2"
Application Food, Poultry and Meat Processing, Restaurants, Deli, Food Service, Knife and Blade Sharpening and Cleaning, Fishing
Abrasion Resistant Yes
ANSI Abrasion Cycles 0
ANSI Cut Grams 0
ANSI/ISEA Puncture Force 0
Finger Material HPPE
Finger Style Full Finger
Gauge 13
Knuckle Padding Material High-Performance Polyethylene
Standards ANSI/ISEA 105-2016, EN388
Stitching Material Polyester
Thumb Style Wing
* This product's country of origin is subject to change

Welcome Sign In