Check Availability
  • CONDOR 

    Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Kevlar® Lining, Green, M, PR 1

  • Item # 48UR48
  • Mfr. Model # 48UR48
Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Kevlar® Lining, Green, M, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Condor® cut-resistant Kevlar® glove features a cowhide leather palm for added protection, heat resistance, and gripping ability. The full-leather palm provides durability, dexterity, abrasion resistance, and comfort in all-day applications. The glove is double-lock stitched for durability.
Show More Close
 

Technical Specifications

Item # 48UR48
Mfr. Model # 48UR48
UNSPSC #46181504
Catalog Page 1678
Shipping Weight 0.25 lbs
Country of Origin China *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 4
ANSI/ISEA Abrasion Level 5
Glove Coating Material Uncoated
Glove Lining Material - Cut Resistant Kevlar(R)
Suggested Use Environment Dry
Series Condor
Glove Size M
Puncture Resistant Yes
Palm Material Cowhide Leather
Color Green
Cuff Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish None
Glove Cut Clute
Glove Hand Style Left and Right
Glove Length 9-1/2"
Application Cable, Construction, Farming, Foundry, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms