Check Availability
  • CONDOR 

    Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar® Lining, Yellow, S, PR 1

  • Item # 3AL22
  • Mfr. Model # 3AL22
Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar® Lining, Yellow, S, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These uncoated, Kevlar® gloves feature seamless knit construction to protect hands without sacrificing comfort or dexterity. The Kevlar® knit will not melt, ignite, or conduct electricity. It also provides cut protection and helps to protect hands from sharp edges of metals, ceramics, glass, and other materials. Use in machining and bending of small, sharp parts, handling abrasive or sharpedged building materials, or handling sharp-edged materials like sheet metal and finishing.
Show More Close
 

Technical Specifications

Item # 3AL22
Mfr. Model # 3AL22
UNSPSC #46181504
Catalog Page 1678
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 2
ANSI/ISEA Abrasion Level 1
Glove Coating Material Uncoated
Glove Lining Material - Cut Resistant Kevlar(R)
Suggested Use Environment Dry
Glove Size S
Puncture Resistant No
Palm Material N/A
Color Yellow
Cuff Knit
Glove Coating Coverage None
Glove Coating Finish None
Glove Cut Clute
Glove Hand Style Ambidextrous
Glove Length 9"
Application Assembly Line, Construction, Demolition, Farming, Landscaping, Manufacturing, Metal Fabrication
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms