Check Availability
  • CONDOR 

    Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar® Lining, Gray, L, PR 1

  • Item # 2MDA1
  • Mfr. Model # 2MDA1
Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar® Lining, Gray, L, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Soft, pliable Condor® leather glove provides comfortable abrasion protection, while the Kevlar® liner provides additional protection against cuts when working with sharp edges, such as with broken glass, knives, or sheet metal. Gunn cut with keystone thumb. Slip-on cuff.
Show More Close
 

Technical Specifications

Item # 2MDA1
Mfr. Model # 2MDA1
UNSPSC #46181504
Catalog Page 1683
Shipping Weight 0.26 lbs
Country of Origin India *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 2
ANSI/ISEA Abrasion Level Not Tested
ANSI/ISEA Puncture Level 0
Glove Coating Material Uncoated
Glove Lining Material - Cut Resistant Kevlar(R)
Suggested Use Environment Dry
Series Condor
Glove Size L
Puncture Resistant No
Palm Material Grain Goatskin
Color Gray
Cuff Slip-On
Glove Coating Coverage None
Glove Coating Finish None
Glove Cut Gunn
Glove Hand Style Left and Right
Glove Length 9-1/2"
Abrasion Resistant No
ANSI Cut Grams 5.6N
Finger Material Leather and Aramid
Finger Style Full
Stitching Material Polyester
Thumb Style Keystone
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms