Check Availability
  • CONDOR 

    Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 4, HPPE Lining, Gray, M, PR 1

  • Item # 29JV76
  • Mfr. Model # 29JV76
Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 4, HPPE Lining, Gray, M, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable, heavyweight Condor® leather palm gloves deliver the superior cut and abrasion protection you need when working with sharp tools and objects. High-performance polyethylene lining, with polyethylene-padded knuckles for additional impact protection. Ideal for assembly work involving small sharp components, automotive, white goods, plastics, glass, plastics injection and molding, sheet metal assembly, and handling sharp, small parts. Cut-resistant gloves feature cow leather coating, knit wrist cuff, Kevlar® stitching, and wing thumb. 7 ga.
Show More Close
 

Technical Specifications

Item # 29JV76
Mfr. Model # 29JV76
UNSPSC #46181504
Catalog Page 1683
Shipping Weight 0.25 lbs
Country of Origin China *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 4
ANSI/ISEA Abrasion Level 3
ANSI/ISEA Puncture Level 0
Glove Coating Material Uncoated
Glove Lining Material - Cut Resistant HPPE
Suggested Use Environment Dry
Series Condor
Glove Size M
Puncture Resistant No
Palm Material Cowhide Leather
Color Gray
Cuff Knit
Glove Coating Coverage None
Glove Coating Finish Rough
Glove Cut Clute
Glove Hand Style Left and Right
Glove Length 9-1/2"
Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
Abrasion Resistant Yes
ANSI Abrasion Cycles Greater Than 1000
ANSI Cut Grams Greater Than 1500
Finger Material HPPE
Finger Style Full
Gauge 7
Knuckle Padding Material High-Performance Polyethylene
Standards ANSI/ISEA 105
Stitching Material Kevlar(R)
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms