Check Availability
  • CONDOR 

    Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar® Lining, Yellow, L, PR 1

  • Item # 1AJ44
  • Mfr. Model # 1AJ44
  • (1)
Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar® Lining, Yellow, L, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These seamless, cut-resistant, Kevlar® gloves are engineered to provide additional protection and abrasion resistance when used as a liner for another pair of work gloves. The ambidextrous, uncoated gloves can also be used alone for lightweight protection. The knit cuff offers a comfortable, secure fit, and the wing thumb design mirrors the natural shape of the hand, offering comfortable gripping and free thumb movement.
Show More Close
 

Technical Specifications

Item # 1AJ44
Mfr. Model # 1AJ44
UNSPSC #46181504
Catalog Page 1678
Shipping Weight 0.03 lbs
Country of Origin Mexico *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 2
ANSI/ISEA Abrasion Level 1
ANSI/ISEA Puncture Level 0
Glove Coating Material Uncoated
Glove Lining Material - Cut Resistant Kevlar(R)
Suggested Use Environment Dry
Series Condor
Glove Size L
Puncture Resistant No
Palm Material Kevlar(R)
Color Yellow
Cuff Knit
Glove Coating Coverage None
Glove Coating Finish None
Glove Cut Clute
Glove Hand Style Left and Right
Glove Length 9-1/2"
Application General Purpose
Abrasion Resistant Yes
ANSI Abrasion Cycles Greater Than 100
ANSI Cut Grams Greater Than 500
ANSI Puncture Newtons Less Than 9
Finger Material Kevlar(R)
Gauge 13
Knuckle Padding Material Kevlar(R)
Standards ANSI 105, EN388
Stitching Material Kevlar(R)
Thumb Style Wing
* This product's country of origin is subject to change

Welcome Sign In