Check Availability
  • CONDOR USA, INC 

    Single/Three Phase Pressure Switch, Differential: 40 to 105 psi, Overload Protection: 4 to 6.3A

  • Item # 3FWP4
  • Mfr. Model # 31TG3EDX
Single/Three Phase Pressure Switch, Differential: 40 to 105 psi, Overload Protection: 4 to 6.3A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pressure switch is designed for use with air compressors. It features an actuation-type diaphragm.
Show More Close
 

Technical Specifications

Item # 3FWP4
Mfr. Model # 31TG3EDX
UNSPSC #39121506
Catalog Page 288
Shipping Weight 1.7 lbs
Country of Origin Poland *
Item Pressure Switch
Pressure Switch Application Air Compressor
Manual Switch Action Auto/Off/Reset
Pressure Switch Port Type (4) Port, (1) 3/8" FNPT, (3) 1/4" FNPT
Pressure Switch Factory On/Off Setting 215/250 psi
Pressure Switch Unloader 1/4" Compression
Pressure Switch Differential 40 to 105 psi
Pressure Switch Range 40 to 360 psi
Pressure Switch Electrical Contact Form 3PST
Pressure Switch Action Standard
Overload Protection 4 to 6.3A
NEMA Rating 1
Series MDR3/OL
HP @ 1 Phase - 120V 1/4
HP @ 1 Phase - 240V 1/2
HP @ 3 Phase - 240V 1-1/2
HP @ 3 Phase - 480V 3
Temp. Range -22 Degrees to 257 Degrees F
Standards UL Listed, CSA and CE Certified
Special Features 7.5 (11) kW Switching Capacity, 35 Bar Maximum Cut-Out Pressure
AC Contact Rating 30A
Phase Single/Three
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In