Check Availability
  • CONDOR USA, INC 

    Single Phase Pressure Switch, Differential: 15 to 70 psi, Overload Protection: 22 to 30A

  • Item # 3FWL8
  • Mfr. Model # 31GG3EMX
Single Phase Pressure Switch, Differential: 15 to 70 psi, Overload Protection: 22 to 30A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This pressure switch is designed for use with air compressors. It features an actuation-type diaphragm.
Show More Close
 

Technical Specifications

Item # 3FWL8
Mfr. Model # 31GG3EMX
UNSPSC #39121506
Catalog Page 288
Shipping Weight 1.65 lbs
Country of Origin Poland *
Item Pressure Switch
Pressure Switch Application Air Compressor
Manual Switch Action Auto/Off/Reset
Pressure Switch Port Type (4) Port, (1) 3/8" FNPT, (3) 1/4" FNPT
Pressure Switch Factory On/Off Setting 100/125 psi
Pressure Switch Unloader 1/4" Compression
Pressure Switch Differential 15 to 70 psi
Pressure Switch Range 45 to 160 psi
Pressure Switch Electrical Contact Form DPST
Pressure Switch Action Standard
Overload Protection 22 to 30A
NEMA Rating 1
Series MDR3/OL
HP @ 1 Phase - 120V 2
HP @ 1 Phase - 240V 5
Temp. Range -22 Degrees to 257 Degrees F
Standards UL Listed, CSA and CE Certified
Special Features 7.5 (11) kW Switching Capacity, 35 Bar Maximum Cut-Out Pressure
AC Contact Rating 30A
Phase Single
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.