Check Availability
  • CONDOR USA, INC 

    Diaphragm Pressure Switch, Differential: 17.4 to 450 psi, Range: 11.6 to 464 psi, NEMA Rating 1

  • Item # 12T108
  • Mfr. Model # MDR-F 32H-S UL
Diaphragm Pressure Switch, Differential: 17.4 to 450 psi, Range: 11.6 to 464 psi, NEMA Rating 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This pressure control switch features a clear cover with a visible pressure scale.
Show More Close
 

Technical Specifications

Item # 12T108
Mfr. Model # MDR-F 32H-S UL
UNSPSC #39121506
Catalog Page 290
Shipping Weight 1.5 lbs
Country of Origin Germany *
Item Pressure Switch
Differential 17.4 to 450 psi
Range 11.6 to 464 psi
Port Type 1-Port 1/4" FNPT
Contact Form SPDT
NEMA Rating 1
Actuation Type Diaphragm
Action Standard
Series MDR-F
Factory On/Off Setting 145/290 psi
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.