Check Availability
  • CONDOR 

    Tubular Shock-Absorbing Lanyard, Number of Legs: 2, Working Length: 6 ft., Harness Hook Type: Snap H

  • Item # 19F384
  • Mfr. Model # 19F384
  • (1)
Tubular Shock-Absorbing Lanyard, Number of Legs: 2, Working Length: 6 ft., Harness Hook Type: Snap H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

As the connecting deceleration element of a personal fall-arrest system, lanyards help provide the protection you need with the comfort and mobility you want. Condor Internal Shock Absorbing Lanyards provide full featured solutions in a lighter weight user-friendly design. All Internal Lanyards include impact indicators for ease of inspection as well as protective label covers. Features include a continuous-length, internal energy-absorbing material jacketed with a durable tubular web, and an internal shock absorber.
Show More Close
 

Technical Specifications

Item # 19F384
Mfr. Model # 19F384
UNSPSC #46182302
Catalog Page 1798
Shipping Weight 5.7 lbs
Country of Origin USA *
Item Tubular Shock-Absorbing Lanyard
Working Length 6 ft.
Extended Fall Length 10 ft.
Number of Legs 2
Line Material Polyester
Max. Working Load 310 lb.
Harness Hook Type Snap Hook
Anchorage Hook Type Rebar Hook
Anchorage Hook Gate Opening 2-1/4"
Harness Hook Gate Opening 3/4"
Tensile Strength 5000 lb.
Visual Load Indicator Yes
Color Blue
For Use With Full Body Harness and Anchorage Device Mfr. No. G7007, G7015, G7016, G7017, G7008, G7010, G7336, G7372
Hardware Material Alloy Steel
Strap Width 1-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms