Check Availability
  • CONDOR 

    Tubular Shock-Absorbing Lanyard, Number of Legs: 1, Working Length: 6 ft., Harness Hook Type: Snap H

  • Item # 19F382
  • Mfr. Model # 19F382
Tubular Shock-Absorbing Lanyard, Number of Legs: 1, Working Length: 6 ft., Harness Hook Type: Snap H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Condor Tie-Back Shock Absorbing Lanyards set the standard for energy absorbing lanyards. As the connecting deceleration element of a personal fall-arrest system, lanyards help provide the protection you need with the comfort and mobility you want. Features include a continuous-length, internal energy-absorbing material jacketed with a durable tubular web. A traditional pack-style shock absorber with a clear PVC inspection window allows for easy inspection of the internal materials, while protective label covers enhance the durability and product lifespan. Impact indicators are included.
Show More Close
 

Technical Specifications

Item # 19F382
Mfr. Model # 19F382
UNSPSC #46182302
Catalog Page 1798
Shipping Weight 2.6 lbs
Country of Origin USA *
Item Tubular Shock-Absorbing Lanyard
Working Length 6 ft.
Extended Fall Length 10 ft.
Number of Legs 1
Line Material Polyester
Max. Working Load 310 lb.
Harness Hook Type Snap Hook
Anchorage Hook Type Snap Hook
Anchorage Hook Gate Opening 3/4"
Harness Hook Gate Opening 3/4"
Tensile Strength 5000 lb.
Visual Load Indicator Yes
Color Blue
For Use With Full Body Harness and Anchorage Device Mfr. No. G7007, G7015, G7016, G7017, G7008, G7010, G7336, G7372
Hardware Material Alloy Steel
Strap Width 1-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms