Check Availability
  • CONDOR 

    Trespassing and Property, No Header, Fiberglass, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 473J76
  • Mfr. Model # 473J76
Trespassing and Property, No Header, Fiberglass, 7" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 473J76
Mfr. Model # 473J76
UNSPSC #55121704
Shipping Weight 0.294 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Trespassing and Property
Height 7"
Width 10"
Thickness 0.060"
Sign Material Fiberglass
Sign Mounting Style With Mounting Holes
Header No Header
Legend PRIVATE KEEP OUT
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 212 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535, OSHA 29 CFR 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms