Check Availability
Trauma Relief Suspension, 310 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® Suspension Trauma Relief System helps reduce stress on the body while suspended and waiting for rescue after a fall. It attaches to most full-body harnesses and is fully adjustable.
Harness accessories can add functionality and even more features to your fall protection safety gear.
Show More Close
 

Technical Specifications

Item # 45J297
Mfr. Model # 45J297
UNSPSC #46182302
Catalog Page 1791
Shipping Weight 0.42 lbs
Country of Origin China *
Item Trauma Relief Suspension
Color Black
Includes Attaches to most all Full Body Harnesses, (2) Webbing Pockets with Attachment Loops, Inner Snapped Strap with Pull Tab and Thumb Ring
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In