Check Availability
  • CONDOR 

    Thecla Scratch-Resistant Safety Glasses, Shade 3.0 Lens Color

  • Item # 30ZC68
  • Mfr. Model # 30ZC68
Thecla  Scratch-Resistant Safety Glasses, Shade 3.0 Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The durable frame features dual lenses and flexible fingers on the soft nosepiece. A comfort and a snug fit is provided by the long padded temple tips for all-day wear.
Show More Close
 

Technical Specifications

Item # 30ZC68
Mfr. Model # 30ZC68
UNSPSC #46181802
Catalog Page 1647
Shipping Weight 0.07 lbs
Country of Origin China *
Item Safety Glasses
Series Thecla(TM)
Gender Unisex
Lens Color Shade 3.0
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Spatula
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes Neck Cord
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms