Check Availability
  • CONDOR 

    Thecla Anti-Fog Safety Glasses, Smoke Lens Color

  • Item # 30ZC61
  • Mfr. Model # 30ZC61
Thecla  Anti-Fog Safety Glasses, Smoke Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The durable frame features dual lenses and flexible fingers on the soft nosepiece. A comfort and a snug fit is provided by the long padded temple tips for all-day wear.
Show More Close
 

Technical Specifications

Item # 30ZC61
Mfr. Model # 30ZC61
UNSPSC #46181802
Catalog Page 1647
Shipping Weight 0.1 lbs
Country of Origin China *
Item Safety Glasses
Series Thecla(TM)
Gender Unisex
Lens Color Smoke
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Spatula
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes Neck Cord
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms