Check Availability
  • CONDOR 

    Tank Containment Sump, Uncovered, 373 gal. Spill Capacity, 10,000 lb.

  • Item # 45YZ98
  • Mfr. Model # 45YZ98
Tank Containment Sump, Uncovered, 373 gal. Spill Capacity, 10,000 lb.
Qty
  • Web Price
    $477.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rugged CondorĀ® horizontal tank spill containment sump is 1-pc. molded, polyethylene and won't rust, dent, or corrode while still providing an economical spill containment solution.
Show More Close
 

Technical Specifications

Item # 45YZ98
Mfr. Model # 45YZ98
UNSPSC #24101907
Catalog Page 1872
Shipping Weight 106.0 lbs
Country of Origin USA *
Item Tank Containment Unit
IBC Containment Product Type Tank Containment Sump
Covered/Uncovered Uncovered
Number of IBCs 1
Spill Containment Load Capacity 10,000 lb.
Spill Capacity 373 gal.
Length 84"
Width 44"
Height 30"
Drain Included No
Material Polyethylene
Spill Containment Opening Type No Cover
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms