Check Availability
  • CONDOR 

    Suede Cowhide Leather Work Gloves, Slip-On Cuff, Brown, Size: XL, Left and Right Hand

  • Item # 48WU52
  • Mfr. Model # 48WU52
Suede Cowhide Leather Work Gloves, Slip-On Cuff, Brown, Size: XL, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 48WU52
Mfr. Model # 48WU52
UNSPSC #46181504
Shipping Weight 0.33 lbs
Country of Origin India *
Item Leather Gloves
Leather Palm Material Suede Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Slip-On
Glove Back Material Spandex(R)
Insulated No
Glove Size XL
Glove Leather Grade A, B
Application Mechanical Work
Color Brown
Lining Unlined
Hand Left and Right
Leather Palm Process Tanned
Leather Palm Type Suede
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov