Check Availability
  • CONDOR 

    Static Dissipative Mat, 3 ft. L, 24" W, 1/4" Thick, Black

  • Item # 9G715
  • Mfr. Model # 9G715
Static Dissipative Mat, 3 ft. L, 24" W, 1/4" Thick, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9G715
Mfr. Model # 9G715
UNSPSC #52101510
Shipping Weight 10.3 lbs
Country of Origin USA *
Item Static Dissipative Mat
Mat Electrical Resistance Anti-Static
Mat Length 3 ft.
Mat Width 24"
Mat Thickness 1/4"
Mat Color Black
Cord Included No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Surface Pattern Raised Knob
Antimicrobial No
Oil Resistant Yes
Brake Fluid Resistant No
Backing Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms