Check Availability
Static Dissipative Mat, 16 ft. L, 3 ft. W, 3/8" Thick, Black
  • CONDOR 

    Static Dissipative Mat, 16 ft. L, 3 ft. W, 3/8" Thick, Black

  • Item # 8TU79
  • Mfr. Model # 8TU79
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Constructed of heavy-duty, high-density, closed-cell nitrile rubber with an antimicrobial treatment for odor and degradation protection. Provides excellent slip and wear resistance. Antistatic, greaseproof, and oilproof
Show More Close
 

Technical Specifications

Item # 8TU79
Mfr. Model # 8TU79
UNSPSC #52101510
Catalog Page 1908
Shipping Weight 66.1 lbs
Country of Origin USA *
Item Static Dissipative Mat
Mat Electrical Resistance Anti-Static
Mat Length 16 ft.
Mat Width 3 ft.
Mat Thickness 3/8"
Mat Color Black
Cord Included No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Surface Pattern Raised Non-Slip Surface
Antimicrobial Yes
Oil Resistant Yes
Brake Fluid Resistant No
Backing Material Rubber

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms